- 90° Bulkhead Union Elbow w/ 3/4" Male 37° JIC x " Male 37° JIC
| SAE Reference No. | 070701 |
| End Size | 3/4 JIC(m) |
| Fitting Angle | 90° |
| End Types 2 | JIC 37° |
| No. of Ends | 2 |
| M1 | 2.67 in |
| Fitting Description | 90° Bulkhead Union Elbow |
| Fitting Type | Elbow, Bulkhead |
| Material | Carbon Steel |
| Tube O.D. | 3/4 in |
| M | 1.78 in |
| End Types | JIC 37° |
| Weight | 0.67 LB |
| EAN or UPC | 678146049902 |

