- 90° Bulkhead Union Elbow w/ 1/2" Male 37° JIC x " Male 37° JIC
| Tube O.D. | 1/2 in |
| End Types 2 | JIC 37° |
| Material | Carbon Steel |
| M1 | 2.11 in |
| End Types | JIC 37° |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 1/2 JIC(m) |
| M | 1.36 in |
| Fitting Type | Elbow, Bulkhead |
| SAE Reference No. | 070701 |
| Fitting Description | 90° Bulkhead Union Elbow |
| Weight | 0.301 LB |
| EAN or UPC | 678146049940 |

