- Female Pipe Swivel to Male Pipe
- 3/4" Female Pipe Swivel to 3/4" Male Pipe
| Material | Carbon Steel |
| Male Pipe Size | 3/4 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| SAE Reference No. | 140130 |
| No. of Ends | 2 |
| Length | 1 3/4 in |
| End Types | NPT - All Ends |
| Fitting Type | Straight, Swivel |
| Female Pipe Size | 3/4 in |
| End Size | 3/4 NPSM(f), 3/4 NPT(m) |
| Weight | 0.34 LB |

