- Female Pipe Swivel to Male Pipe
- 1/8" Female Pipe Swivel to 1/8" Male Pipe
| Fitting Type | Straight, Swivel |
| Length | 0.960 in |
| Female Pipe Size | 1/8 in |
| End Size | 1/8 NPSM(f), 1/8 NPT(m) |
| SAE Reference No. | 140130 |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| End Types | NPT - All Ends |
| Male Pipe Size | 1/8 in |
| Material | Carbon Steel |
| Weight | 0.044 LB |
-
Prop 65


