- Female Pipe Swivel to Male Pipe
- 2" Female Pipe Swivel to 2" Male Pipe
| No. of Ends | 2 |
| Length | 2.390 in |
| Male Pipe Size | 2 in |
| Fitting Type | Straight, Swivel |
| SAE Reference No. | 140130 |
| Female Pipe Size | 2 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| End Size | 2 NPSM(f), 2 NPT(m) |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Weight | 1.859 LB |
| EAN or UPC | 678146050021 |

