- Female Pipe Swivel to Male Pipe
- 3/8" Female Pipe Swivel to 1/4" Male Pipe
| Length | 1.260 in |
| End Size | 1/4 NPT(m), 3/8 NPSM(f) |
| SAE Reference No. | 140130 |
| No. of Ends | 2 |
| Female Pipe Size | 3/8 in |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Male Pipe Size | 1/4 in |
| Material | Carbon Steel |
| End Types | NPT - All Ends |
| Weight | 0.138 LB |
| EAN or UPC | 678146050045 |

