- Female Pipe Swivel to Male Pipe
- 3/8" Female Pipe Swivel to 3/8" Male Pipe
| End Size | 3/8 NPSM(f), 3/8 NPT(m) |
| Length | 1.320 in |
| No. of Ends | 2 |
| Fitting Type | Straight, Swivel |
| Female Pipe Size | 3/8 in |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Material | Carbon Steel |
| SAE Reference No. | 140130 |
| Male Pipe Size | 3/8 in |
| End Types | NPT - All Ends |
| Weight | 0.141 LB |

