Skip to content Skip to navigation menu
Pipe

2045-8-6S

Pipe
Item #101215388
  • Female Pipe Swivel to Male Pipe
  • 1/2" Female Pipe Swivel to 3/8" Male Pipe
Pipe
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Female Pipe Swivel to Male Pipe
  • 1/2" Female Pipe Swivel to 3/8" Male Pipe
No. of Ends 2
Fitting Description Female Pipe Swivel to Male Pipe
Female Pipe Size 1/2 in
Material Carbon Steel
End Types NPT - All Ends
Length 1.370 in
SAE Reference No. 140130
End Size 1/2 NPSM(f), 3/4 NPT(m)
Fitting Type Straight, Swivel
Male Pipe Size 3/4 in
Weight 0.206 LB
EAN or UPC 678146186362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison