- Female Pipe Swivel to Male Pipe
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
| Female Pipe Size | 1/2 in |
| Male Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| SAE Reference No. | 140130 |
| Length | 1.620 in |
| End Size | 1/2 NPSM(f), 3/4 NPT(m) |
| Material | Carbon Steel |
| Fitting Type | Straight, Swivel |
| Fitting Description | Female Pipe Swivel to Male Pipe |
| Weight | 0.222 LB |

