- Female Pipe Swivel to Female Pipe
- 1" Female Pipe Swivel to 1" Female Pipe
| Female Pipe Size | 1 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| End Size | 1 NPSM(f), 1 NPT(f) |
| Fitting Type | Straight, Swivel |
| Female Pipe Size A1 | 1 in |
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| SAE Reference No. | 140131 |
| L Dim | 2.06 in |
| Material | Carbon Steel |
| Length | 2.060 in |
| Weight | 0.594 LB |

