- Female Pipe Swivel to Female Pipe
- 1/8" Female Pipe Swivel to 1/8" Female Pipe
| End Types | NPT - All Ends |
| End Size | 1/8 NPSM(f), 1/8 NPT(f) |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Female Pipe Size A1 | 1/8 in |
| Fitting Type | Straight, Swivel |
| SAE Reference No. | 140131 |
| Length | 0.860 in |
| Female Pipe Size | 1/8 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| L Dim | 0.86 in |
| Weight | 0.053 LB |
| EAN or UPC | 678146050106 |

