- Female Pipe Swivel to Female Pipe
- 2" Female Pipe Swivel to 2" Female Pipe
| Length | 2.300 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| No. of Ends | 2 |
| Fitting Type | Straight, Swivel |
| Female Pipe Size A1 | 2 in |
| End Types | NPT - All Ends |
| L Dim | 2.3 in |
| End Size | 2 NPSM(f), 2 NPT(f) |
| SAE Reference No. | 140131 |
| Material | Carbon Steel |
| Female Pipe Size | 2 in |
| Weight | 1.7 LB |
| EAN or UPC | 678146050113 |

