- Female Pipe Swivel to Female Pipe
- 1/2" Female Pipe Swivel to 1/2" Female Pipe
| Length | 1.560 in |
| End Types | NPT - All Ends |
| End Size | 1/2 NPSM(f), 1/2 NPT(f) |
| Material | Carbon Steel |
| Fitting Type | Straight, Swivel |
| L Dim | 1.56 in |
| Female Pipe Size | 1/2 in |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| Female Pipe Size A1 | 1/2 in |
| SAE Reference No. | 140131 |
| Weight | 0.225 LB |
| EAN or UPC | 678146050144 |

