- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 3/4" Male Pipe
| Female Pipe Size | 3/4 in |
| End Size | 3/4 NPSM(f), 3/4 NPT(m) |
| No. of Ends | 2 |
| Male Pipe Size | 3/4 in |
| SAE Reference No. | 140230 |
| End Types | NPT - All Ends |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Material | Carbon Steel |
| Fitting Type | 90° Swivel Elbow |
| L1 | 1.36 in |
| L Dim | 2.03 in |
| Weight | 0.74 LB |
| EAN or UPC | 678146186423 |

