- 90° Female Pipe Swivel to Male Pipe Elbow
- 3/4" Female Pipe Swivel to 1/2" Male Pipe
| Fitting Type | 90° Swivel Elbow |
| Female Pipe Size | 3/4 in |
| End Size | 1/2 NPT(m), 3/4 NPSM(f) |
| Material | Carbon Steel |
| L1 | 1.36 in |
| L Dim | 2.03 in |
| Male Pipe Size | 1/2 in |
| No. of Ends | 2 |
| SAE Reference No. | 140230 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| End Types | NPT - All Ends |
| Weight | 0.4 LB |
| EAN or UPC | 639789286260 |

