- 90° Female Pipe Swivel to Male Pipe Elbow
- 1" Female Pipe Swivel to 1" Male Pipe
| End Types | NPT - All Ends |
| No. of Ends | 2 |
| End Size | 1 NPSM(f), 1 NPT(m) |
| L1 | 1.53 in |
| Female Pipe Size | 1 in |
| Material | Carbon Steel |
| Fitting Type | 90° Swivel Elbow |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| L Dim | 2.41 in |
| Male Pipe Size | 1 in |
| SAE Reference No. | 140230 |
| Weight | 1.18 LB |

