- 90° Female Pipe Swivel to Male Pipe Elbow
- 1/4" Female Pipe Swivel to 3/8" Male Pipe
| Female Pipe Size | 1/4 in |
| SAE Reference No. | 140230 |
| Fitting Description | 90° Female Pipe Swivel to Male Pipe Elbow |
| Male Pipe Size | 3/8 in |
| No. of Ends | 2 |
| End Size | 1/4 NPSM(f), 3/8 NPT(m) |
| Material | Carbon Steel |
| L1 | 1.09 in |
| L Dim | 1.53 in |
| Fitting Type | 90° Swivel Elbow |
| End Types | NPT - All Ends |
| Weight | 0.178 LB |
| EAN or UPC | 678146135957 |

