- 45° Female Pipe Swivel to Male Pipe Elbow
- 1/2" Female Pipe Swivel to 1/2" Male Pipe
| Female Pipe Size | 1/2 in |
| Fitting Description | 45° Female Pipe Swivel to Male Pipe Elbow |
| L1 | 0.91 in |
| SAE Reference No. | 140330 |
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° Swivel |
| Male Pipe Size | 1/2 in |
| L Dim | 1.33 in |
| End Size | 1/2 NPSM(f), 1/2 NPT(m) |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Weight | 0.347 LB |
| EAN or UPC | 678146050304 |

