- Union w/ 5/8" Male SAE 45° Thread Both Ends
| Fitting Angle | Straight |
| SAE Reference No. | 010101 |
| Overall Length | 2.12 in |
| Material | Brass |
| End Types | SAE 45° Flare |
| No. of Ends | 2 |
| End Size | 5/8 SAE(m) |
| Tube O.D. | 5/8 in |
| Fitting Description | Union |
| Weight | 0.205 LB |
| Fitting Angle | Straight |
| SAE Reference No. | 010101 |
| Overall Length | 2.12 in |
| Material | Brass |
| End Types | SAE 45° Flare |
| No. of Ends | 2 |
| End Size | 5/8 SAE(m) |
| Tube O.D. | 5/8 in |
| Fitting Description | Union |
| Weight | 0.205 LB |