- Union w/ 1/4" Male SAE 45° Thread Both Ends
| Material | Brass |
| Fitting Angle | Straight |
| Fitting Description | Union |
| End Size | 1/4 SAE(m) |
| Overall Length | 1.19 in |
| End Types | SAE 45° Flare |
| SAE Reference No. | 010101 |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Weight | 0.039 LB |
| Material | Brass |
| Fitting Angle | Straight |
| Fitting Description | Union |
| End Size | 1/4 SAE(m) |
| Overall Length | 1.19 in |
| End Types | SAE 45° Flare |
| SAE Reference No. | 010101 |
| No. of Ends | 2 |
| Tube O.D. | 1/4 in |
| Weight | 0.039 LB |