- Straight Fitting Angle
- Brass Material
- 2 Ends
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| Working Temperature [Max] | 250 °F |
| Material | Brass |
| End Size | 5/16 SAE(m) |
| Fitting Description | Union |
| Thread Size 2 | 1/2-20 |
| End Type 1 | SAE 45 |
| Fitting Angle | Straight |
| End Type 2 | SAE 45 |
| End Gender 2 | Male |
| Thread Sealant | No |
| Tube O.D. 2 | 0.31 in |
| End Gender 1 | Male |
| No. of Ends | 2 |
| SAE Reference No. | 010101 |
| Hex Size 1 | 0.5 in |
| Working Temperature [Min] | -40 °F |
| Thread Size 1 | 1/2-20 |
| Tube O.D. | 5/16 in |
| End Types | SAE 45° Flare |
| End Size 1 | 1/2 in |
| Overall Length | 1.34 in |
| Tube O.D. 1 | 0.31 in |
| End Size 2 | 1/2 in |
| Weight | 0.047 LB |
| EAN or UPC | 678146050373 |

