- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 5/8" Male JIC & 3/4" Port Size
| End Types | JIC 37° & O-Ring Boss |
| Fitting Type | Elbow |
| N | 1.94 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| SAE Reference No. | 070220 |
| End Size | 5/8 JIC(m), 3/4 O-Ring Boss(m) |
| Material | Carbon Steel |
| M | 1.54 in |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| Tube O.D. | 5/8 in |
| Port Size | 3/4 |
| Fitting Angle | 90° |
| Weight | 0.644 LB |

