- 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 1 1/4" Male JIC & 1" Port Size
| M | 2.06 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| End Size | 1 O-Ring Boss(m), 1 1/4 JIC(m) |
| End Types | JIC 37° & O-Ring Boss |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow |
| Port Size | 1 |
| Fitting Type | Elbow |
| N | 2.21 in |
| SAE Reference No. | 070220 |
| End Types 2 | JIC 37°, O-Ring Boss |
| Tube O.D. | 1 1/4 in |
| Weight | 1.721 LB |

