Skip to content Skip to navigation menu
SAE O-Ring Boss (adj.)/37° Flare

2062-8-6S

SAE O-Ring Boss (adj.)/37° Flare
Item #101215489
  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/8" Male JIC & 1/2" Port Size
SAE O-Ring Boss (adj.)/37° Flare
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 90° Male Straight Thread O-Ring to Male JIC Elbow w/ 3/8" Male JIC & 1/2" Port Size
No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Elbow
End Types 2 JIC 37°, O-Ring Boss
Material Carbon Steel
Tube O.D. 3/8 in
SAE Reference No. 070220
Port Size 1/2
End Size 3/8 JIC(m), 1/2 O-Ring Boss(m)
Fitting Angle 90°
N 1.42 in
Fitting Description 90° Male Straight Thread O-Ring to Male JIC Elbow
M 1.14 in
Weight 0.22 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison