- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long w/ 5/8" Male JIC & 5/8" Port Size
| SAE Reference No. | N/A |
| Material | Carbon Steel |
| Tube O.D. | 5/8 in |
| N | 2.89 in |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long |
| End Types | JIC 37° & O-Ring Boss |
| M | 1.45 in |
| End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
| No. of Ends | 2 |
| Port Size | 5/8 |
| Fitting Type | Elbow, Long |
| End Types 2 | JIC 37°, O-Ring Boss |
| Weight | 0.601 LB |
| EAN or UPC | 678146186812 |

