- 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long w/ 1/2" Male JIC & 1/2" Port Size
| Tube O.D. | 1/2 in |
| End Types 2 | JIC 37°, O-Ring Boss |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Fitting Description | 90° Male Straight Thread O-Ring to Male JIC Elbow Extra Long |
| End Types | JIC 37° & O-Ring Boss |
| M | 1.25 in |
| Fitting Type | Elbow, Long |
| Material | Carbon Steel |
| Fitting Angle | 90° |
| N | 2.48 in |
| Port Size | 1/2 |
| End Size | 1/2 JIC(m), 1/2 O-Ring Boss(m) |
| Weight | 0.373 LB |
| EAN or UPC | 678146050786 |

