- Male Connector (BSPP) W/O Retaining Ring or O-Ring Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 1/2-14 Thread Size 1
- 7/8-14 Thread Size 2
| Series | 2063 |
| Fitting Type | Adapter |
| End Types 2 | JIC 37°, BSPP |
| Fitting Angle | Straight |
| BSPP Size | 1/2 in |
| Thread Size | 1/2-14 |
| I.D. | 0.39 in |
| End Type 2 | JIC 37° |
| BSPP Thread | 1/2-14 |
| End Gender 2 | Male |
| End Type 1 | BSPP |
| SAE Reference No. | N/A |
| Hex Size 1 | 1.12 in |
| Length | 1.730 in |
| End Gender 1 | Male |
| End Types | JIC 37° & BSPP |
| Fitting Description | Male Connector (BSPP) w/o Retaining Ring or O-ring |
| Finish | Zinc Clear Trivalent Chromate |
| Male Pipe Size | 1/2 in |
| No. of Ends | 2 |
| End Size | 1/2 BSPP(m), 5/8 JIC(m) |
| Overall Length | 1.73 in |
| Material | Carbon Steel |
| Tube O.D. | 5/8 in |
| Weight | 0.5 LB |
| EAN or UPC | 639789286376 |

