- Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/4" Female Pipe & 7/8" Male Port Size
| End Size | 3/4 NPSM(f), 7/8 O-Ring Boss(m) |
| Pipe Size | 0.75 in |
| Material | Carbon Steel |
| Port Size | 7/8 |
| Straight Thread | 1 3/16-12 |
| No. of Ends | 2 |
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| End Types | NPT & O-Ring Boss |
| Fitting Type | Straight, Swivel |
| SAE Reference No. | N/A |
| Overall Length | 1.58 in |
| Weight | 0.466 LB |
| EAN or UPC | 678146051165 |

