- Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/4" Female Pipe & 3/8" Male Port Size
| Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
| Material | Carbon Steel |
| Pipe Size | 0.25 in |
| SAE Reference No. | N/A |
| End Types | NPT & O-Ring Boss |
| Overall Length | 1.14 in |
| No. of Ends | 2 |
| Port Size | 3/8 |
| Straight Thread | 9/16-18 |
| Fitting Type | Straight, Swivel |
| End Size | 1/4 NPSM(f), 3/8 O-Ring Boss(m) |
| Weight | 0.1 LB |

