- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1" Male Port Size & 1" Female Pipe
| Port Size | 1 |
| SAE Reference No. | N/A |
| End Size | 1 NPSM(f), 1 O-Ring Boss(m) |
| M | 1.26 in |
| End Types | NPT & O-Ring Boss |
| Material | Carbon Steel |
| Female Pipe Size | 1 in |
| Straight Thread | 1 5/16-12 in |
| Fitting Type | Elbow, 45° Swivel |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| No. of Ends | 2 |
| N | 1.89 in |
| Weight | 0.91 LB |
| EAN or UPC | 678146187048 |

