- 45° Female Pipe Swivel to Male Straight Thread O-Ring w/ 5/8" Male Port Size & 1/2" Female Pipe
| Material | Carbon Steel |
| Port Size | 5/8 |
| End Types | NPT & O-Ring Boss |
| M | 0.91 in |
| Fitting Description | 45° Female Pipe Swivel to Male Straight Thread O-Ring |
| SAE Reference No. | N/A |
| Fitting Type | Elbow, 45° Swivel |
| Straight Thread | 7/8-14 |
| No. of Ends | 2 |
| End Size | 1/2 NPSM(f), 5/8 O-Ring Boss(m) |
| Female Pipe Size | 1/2 in |
| N | 1.55 in |
| Weight | 0.359 LB |
| EAN or UPC | 678146136299 |

