- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 3/8" Male Port Size & 1/4" Female Pipe
| No. of Ends | 2 |
| Straight Thread | 9/16-18 |
| Fitting Type | 90° Swivel Elbow |
| Material | Carbon Steel |
| End Types | NPT & O-Ring Boss |
| Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| M | 0.73 in |
| End Size | 1/4 NPSM(f), 3/8 O-Ring Boss(m) |
| Pipe Size | 0.25 in |
| SAE Reference No. | N/A |
| N | 1 1/4 in |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Port Size | 3/8 |
| Weight | 0.145 LB |
| EAN or UPC | 678146051363 |

