- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 1/2" Male Port Size & 3/8" Female Pipe
| No. of Ends | 2 |
| End Size | 3/8 NPSM(f), 1/2 O-Ring Boss(m) |
| End Types | NPT & O-Ring Boss |
| Pipe Size | 0.375 in |
| Fitting Type | 90° Swivel Elbow |
| Port Size | 1/2 |
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Material | Carbon Steel |
| N | 1.48 in |
| SAE Reference No. | N/A |
| Straight Thread | 3/4-16 in |
| Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| M | 1.09 in |
| Weight | 0.244 LB |

