- 90° Female Pipe Swivel to Male Straight Thread O-Ring w/ 5/8" Male Port Size & 1/2" Female Pipe
| Fitting Description | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| No. of Ends | 2 |
| Pipe Size | 0.5 in |
| SAE Reference No. | N/A |
| Type | 90° Female Pipe Swivel to Male Straight Thread O-Ring |
| Fitting Type | 90° Swivel Elbow |
| Material | Carbon Steel |
| End Types | NPT & O-Ring Boss |
| End Size | 1/2 NPSM(f), 5/8 O-Ring Boss(m) |
| Port Size | 5/8 |
| Straight Thread | 7/8-14 |
| N | 1.67 in |
| M | 1.08 in |
| Weight | 0.438 LB |

