- 45° Swivel Nut Elbow w/ 3/4" Female 37° JIC x 3/4" Male 37° JIC
| No. of Ends | 2 |
| Fitting Type | Elbow |
| M | 1.28 in |
| Fitting Description | 45° Swivel Nut Elbow |
| Tube O.D. | 3/4 in |
| End Types 2 | JIC 37° |
| End Types | JIC 37° |
| N | 0.94 in |
| Material | Carbon Steel |
| End Size | 3/4 JIC(m), 3/4 JIC(f) |
| SAE Reference No. | 070321 |
| Fitting Angle | 45°, Swivel |
| Weight | 0.438 LB |
| EAN or UPC | 678146051448 |

