- 45° Swivel Nut Elbow w/ 1/2" Female 37° JIC x 1/2" Male 37° JIC
| Fitting Angle | 45°, Swivel |
| M | 0.98 in |
| End Types | JIC 37° |
| End Size | 1/2 JIC(m), 1/2 JIC(f) |
| Tube O.D. | 1/2 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| End Types 2 | JIC 37° |
| Fitting Description | 45° Swivel Nut Elbow |
| Fitting Type | Elbow |
| SAE Reference No. | 070321 |
| N | 0.86 in |
| Weight | 0.188 LB |

