- 90° Swivel Nut Elbow w/ 1 1/2" Female 37° JIC x 1 1/2" Male 37° JIC
| End Types | JIC 37° |
| M | 2.33 in |
| Fitting Type | Elbow |
| Tube O.D. 1 | 1 1/2 in |
| SAE Reference No. | 070221 |
| Tube O.D. | 1 1/2 in |
| No. of Ends | 2 |
| End Types 2 | JIC 37° |
| Fitting Description | 90° Swivel Nut Elbow |
| Material | Carbon Steel |
| Fitting Angle | 90°, Swivel |
| End Size | 1 1/2 JIC(m), 1 1/2 JIC(f) |
| M1 | 1.86 in |
| Weight | 2.6 LB |

