- Cross w/ 1/2" Female Pipe Thread
| SAE Reference No. | N/A |
| End Types | NPT - All Ends |
| Fitting Type | Cross |
| End Size | 1/2 NPT(f) |
| Fitting Description | Cross |
| Material | Carbon Steel |
| N | 1.23 in |
| No. of Ends | 4 |
| Female Pipe Size | 1/2 in |
| Weight | 0.609 LB |
| EAN or UPC | 678146051707 |

