- Cross Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Size 1 | 1/4 in |
| Material | Carbon Steel |
| M | 1.16 in |
| Male Pipe Size | 1/4 in |
| Fitting Description | Cross 1 Male Pipe & 3 Female Pipe |
| End Type 3 | NPTF |
| Thread Size 2 | 1/4-18 |
| Female Pipe Size | 1/4 in |
| No. of Ends | 4 |
| Tube O.D. 3 | 0.75 in |
| N | 0.88 in |
| SAE Reference No. | N/A |
| Tube O.D. 1 | 0.25 in |
| End Type 2 | NPTF |
| Tube O.D. 2 | 0.75 in |
| Finish | Dura-Kote |
| End Type 1 | NPTF |
| End Gender 3 | Female |
| End Size 3 | 1/4 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| Fitting Angle | Cross |
| End Types | NPT - All Ends |
| Thread Size 3 | 1/4-18 |
| Thread Size 4 | 1/4-18 |
| End Size 2 | 1/4 in |
| Fitting Type | Cross |
| End Gender 2 | Male |
| Thread Sealant | No |
| Thread Size 1 | 1/4-18 |
| End Type 4 | NPTF |
| Tube O.D. 4 | 0.75 in |
| End Gender 1 | Female |
| End Size 4 | 1/4 in |
| Weight | 0.5 LB |

