- Bushing w/ 3/4" Male Pipe Thread x 1/4" Female Pipe Thread
| Female Pipe Size | 1/4 in |
| Fitting Description | Bushing |
| Overall Length | 1.17 in |
| Male Pipe Size | 3/4 in |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| End Size | 1/4 NPT(f), 3/4 NPT(m) |
| Fitting Type | Straight |
| Material | Carbon Steel |
| SAE Reference No. | 140140 |
| Weight | 0.234 LB |
| EAN or UPC | 678146051714 |

