- Bushing w/ 3/4" Male Pipe Thread x 1/2" Female Pipe Thread
| Fitting Description | Bushing |
| End Types | NPT - All Ends |
| Overall Length | 1.36 in |
| Female Pipe Size | 1/2 in |
| SAE Reference No. | 140140 |
| End Size | 1/2 NPT(f), 3/4 NPT(m) |
| Male Pipe Size | 3/4 in |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Fitting Type | Straight |
| Weight | 0.156 LB |

