- Bushing w/ 1 1/2" Male Pipe Thread x 1" Female Pipe Thread
| SAE Reference No. | 140140 |
| Overall Length | 1.57 in |
| Material | Carbon Steel |
| Fitting Type | Straight |
| End Types | NPT - All Ends |
| Male Pipe Size | 1 1/2 in |
| No. of Ends | 2 |
| Female Pipe Size | 1 in |
| End Size | 1 NPT(f), 1 1/2 NPT(m) |
| Fitting Description | Bushing |
| Weight | 0.8 LB |

