- Bushing w/ 1 1/2" Male Pipe Thread x 1 1/4" Female Pipe Thread
| No. of Ends | 2 |
| SAE Reference No. | 140140 |
| Female Pipe Size | 1 1/4 in |
| Fitting Description | Bushing |
| Material | Carbon Steel |
| Fitting Type | Straight |
| Overall Length | 1.71 in |
| Male Pipe Size | 1 1/2 in |
| End Size | 1 1/4 NPT(f), 1 1/2 NPT(m) |
| End Types | NPT - All Ends |
| Weight | 0.484 LB |

