- Bushing w/ 2" Male Pipe Thread x 1 1/4" Female Pipe Thread
| Material | Carbon Steel |
| No. of Ends | 2 |
| End Types | NPT - All Ends |
| SAE Reference No. | 140140 |
| Fitting Type | Straight |
| Fitting Description | Bushing |
| Overall Length | 1.75 in |
| End Size | 1 1/4 NPT(f), 2 NPT(m) |
| Female Pipe Size | 1 1/4 in |
| Male Pipe Size | 2 in |
| Weight | 1.4 LB |

