- Bushing w/ 3/8" Male Pipe Thread x 1/4" Female Pipe Thread
| End Size | 1/4 NPT(f), 3/8 NPT(m) |
| Male Pipe Size | 3/8 in |
| Overall Length | 0.85 in |
| End Types | NPT - All Ends |
| Fitting Type | Straight |
| SAE Reference No. | 140140 |
| Female Pipe Size | 1/4 in |
| Fitting Description | Bushing |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Weight | 0.047 LB |

