- Hex Head Plug w/ 3/4" Male Pipe Thread
| Material | Carbon Steel |
| Overall Length | 1.08 in |
| Fitting Description | Hex Head Plug |
| SAE Reference No. | N/A |
| Male Pipe Size | 3/4 in |
| End Types | NPT - All Ends |
| Fitting Type | Plug |
| End Size | 3/4 NPT(m) |
| Hex Size | 1.06 in |
| No. of Ends | 1 |
| Weight | 0.219 LB |

