- Hex Head Plug w/ 1" Male Pipe Thread
| End Size | 1 NPT(m) |
| Fitting Type | Plug |
| SAE Reference No. | N/A |
| Male Pipe Size | 1 in |
| End Types | NPT - All Ends |
| Material | Carbon Steel |
| Fitting Description | Hex Head Plug |
| No. of Ends | 1 |
| Overall Length | 1.27 in |
| Hex Size | 1.31 in |
| Weight | 0.516 LB |

