- Hex Head Plug w/ 1 1/4" Male Pipe Thread
| SAE Reference No. | N/A |
| Fitting Type | Plug |
| No. of Ends | 1 |
| End Types | NPT - All Ends |
| Overall Length | 1.3 in |
| Male Pipe Size | 1 1/4 in |
| Material | Carbon Steel |
| Fitting Description | Hex Head Plug |
| End Size | 1 1/4 NPT(m) |
| Hex Size | 1 3/4 in |
| Weight | 0.79 LB |

