- Hex Head Plug w/ 3/8" Male Pipe Thread
| End Size | 3/8 NPT(m) |
| Material | Carbon Steel |
| No. of Ends | 1 |
| SAE Reference No. | N/A |
| Overall Length | 0.79 in |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| End Types | NPT - All Ends |
| Hex Size | 0.69 in |
| Male Pipe Size | 3/8 in |
| Weight | 0.008 LB |

