- Hex Head Plug w/ 1/2" Male Pipe Thread
| Overall Length | 0.98 in |
| Male Pipe Size | 1/2 in |
| Material | Carbon Steel |
| No. of Ends | 1 |
| End Types | NPT - All Ends |
| Fitting Type | Plug |
| Fitting Description | Hex Head Plug |
| Hex Size | 0.88 in |
| SAE Reference No. | N/A |
| End Size | 1/2 NPT(m) |
| Weight | 0.125 LB |
| EAN or UPC | 678146187291 |

